






€133.06/ pieceexcl. VAT
€161.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 118 kN |
Dynamic load rating | 117 kN |