

€254.31/ pieceexcl. VAT
€307.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 30.17 mm |
Contact angle | 30 ° |
Cage | Steel |
With sealing | Yes |