

€155.33/ pieceexcl. VAT
€187.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 15.875 mm |
Contact angle | 20 ° |
Cage | Plastic |
With sealing | Yes |