TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3313 AJ

  • ERIKS:14072635
  • Manufacturer:013992229090
Image 1
Save to list

€353.86/ pieceexcl. VAT

€428.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
58.7 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
129.6 kN
Static load rating
103.6 kN
With sealing
No