TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Steel 3312 AJ/C3

  • ERIKS:14072633
  • Manufacturer:013992229069
Image 1
Save to list

€275.96/ pieceexcl. VAT

€333.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
33
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
54 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
121.5 kN
Static load rating
95.3 kN
With sealing
No