

€159.73/ pieceexcl. VAT
€193.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 25.4 mm |
Contact angle | 20 ° |
Cage | Plastic |
Dynamic load rating | 37.7 kN |
Static load rating | 21.1 kN |
With sealing | No |