

€117.15/ pieceexcl. VAT
€141.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 52 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 20.625 mm |
Contact angle | 20 ° |
Cage | Plastic |
Dynamic load rating | 24.8 kN |
Static load rating | 15.1 kN |
With sealing | No |