

€49.32/ pieceexcl. VAT
€59.68incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 33 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 19 mm |
Contact angle | 30 ° |
Cage | Plastic |
Dynamic load rating | 14.2 kN |
Static load rating | 8.7 kN |
With sealing | No |