TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3209 ATN1

  • ERIKS:14072569
  • Manufacturer:013992228529
Image 1
Save to list

€90.26/ pieceexcl. VAT

€109.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
30.2 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
40 kN
Static load rating
32.6 kN
With sealing
No