TIMKEN

TIMKEN Double row angular contact ball bearing Cage: Plastic 3207 ATN1/C3

  • ERIKS:14072556
  • Manufacturer:013992228369
Image 1
Save to list

€61.37/ pieceexcl. VAT

€74.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
32
Execution
Double row
Inner Diameter
35 mm
Outer Diameter
72 mm
Width
27 mm
Contact angle
30 °
Cage
Plastic
Dynamic load rating
30.5 kN
Static load rating
23.7 kN
With sealing
No