

€1,137.87/ pieceexcl. VAT
€1,376.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 54 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 150 mm |
Width | 66.675 mm |
Contact angle | 20 ° |
Cage | Brass |
With sealing | No |