

€1,773.59/ pieceexcl. VAT
€2,146.04incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 53 |
Execution | Double row |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 73.02 mm |
Contact angle | 20 ° |
Cage | Brass |
Dynamic load rating | 333 kN |
Static load rating | 308 kN |
With sealing | No |