




€611.33/ pieceexcl. VAT
€739.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NUP |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |