




€7,319.94/ pieceexcl. VAT
€8,857.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |