




€1,240.31/ pieceexcl. VAT
€1,500.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | NU |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 64 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Single row |