




€196.12/ pieceexcl. VAT
€237.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | HR |
Shaft diameter | 200 mm |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Medium Series |