




€168.05/ pieceexcl. VAT
€203.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | HR |
Shaft diameter | 60 mm |
Bearing type | Retained Type |
Suitable for | Felt seal |
Execution | Light Series |