

€21,891.23/ pieceexcl. VAT
€26,488.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TVL |
Inner Diameter | 495.3 mm |
Outer Diameter | 584.2 mm |
Height | 57.15 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Bronze |
Dynamic load rating | 400 kN |
Static load rating | 1990 kN |