




€3,626.89/ pieceexcl. VAT
€4,388.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 320 mm |
Width | 144 mm |
Thread Size | Tr340x5 |
prepared for oil injection | No |