




€2,913.31/ pieceexcl. VAT
€3,525.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 280 mm |
Width | 168 mm |
Thread Size | Tr300x4 |
prepared for oil injection | No |