




€2,294.99/ pieceexcl. VAT
€2,776.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | H |
Shaft diameter | 200 mm |
Width | 186 mm |
Thread Size | Tr220x4 |
prepared for oil injection | No |