




€3,736.51/ pieceexcl. VAT
€4,521.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | OH |
Shaft diameter | 260 mm |
Width | 224 mm |
Thread Size | Tr280x4 |
prepared for oil injection | Yes |