




€1,350.28/ pieceexcl. VAT
€1,633.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 165.1 mm |
Width | 161 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |