




€29.62/ pieceexcl. VAT
€35.84incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 19.05 mm |
Width | 26 mm |
Thread Size | M 25x1.5 |
prepared for oil injection | No |