




€686.47/ pieceexcl. VAT
€830.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 138.1 mm |
Width | 119 mm |
Thread Size | M 160x3 |
prepared for oil injection | No |