




€395.97/ pieceexcl. VAT
€479.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 112.713 mm |
Width | 92 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |