




€142.09/ pieceexcl. VAT
€171.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 87.31 mm |
Width | 76 mm |
Thread Size | M 100x2 |
prepared for oil injection | No |