TIMKEN

TIMKEN 6309-ZZ-C3, Deep Groove Ball Bearing, Closure on both sides, 45 mm ID, 100 mm OD, 25 mm WD, Steel Cage

  • ERIKS:11738967
  • Manufacturer:087796294080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€48.52/ pieceexcl. VAT

€58.71incl. VAT

Sold per: 14Min. order: 14

14 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
63
Type
Deep Groove Ball Bearing