THURMETALL

THURMETALL Locker cabinet W 810xH 1795mm

  • ERIKS:12703796
  • Manufacturer:7630021206131
Image 1
Electric compartment cabinet, width 810 x height 1795 mm

•     Sturdy sheet steel construction
High quality welding, with 150 mm high base.
The rear walls of the individual compartments are equipped with a vertically running power module with 2 x 220 V sockets, Schuko type, and the wiring is additionally protected by a removable and lockable sturdy sheet construction.
•    Full metal doors
Hinged on right, with pintle bearing, closes flush with the cabinet enclosure and rolled on all sides due to safety reasons. The surface is arched (cambered) due to stability reasons and has a hole pattern in the upper and lower part for ventilation.
•    Closing
with Huwil plate cylinder lock as standard.
•    Design of compartments
Number: 8 (2x4).
Dimensions WxH: 400x400 mm.
•     Large selection of colours
High-quality powder coating.
2-coloured standard paint
Body: RAL 7016 anthracite grey/front RAL 7035 light-grey
Body: NC S 4040 R70B powder-blue/front NCS 1060 R80B

Supplied without decoration.
Save to list

€1,871.94/ pieceexcl. VAT

€2,265.05incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
810 mm
Height
1795 mm
RAL-number
NCS S 4040-R70/NCS S 1060-R80 B
Number of sections
8 pce