

€0.97/ pieceexcl. VAT
€1.18incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Thread size metric (M..) | 10 |
Material | Stainless steel |
Material quality | Stainless steel V2A |
Screwing system | Internal hexagon |
Thread type | Metric |
Pitch thread | 15 mm |
Wrench width | 5 mm |