THORMAS

THORMAS Safety Glasses FLEX-C Clear Lens Anti-scratch & Anti-fog lens

  • ERIKS:13465183
Image 1
Specially designed floating lens technology provides rigidity in the structure of the glasses while maintaining a lightweight profile. Frames are engineered to fit the face without adjustments and provide cushion contact points on the face. The 9 base wraparound lens provides extra eye coverage and has a UDC coating that provides unparallelled anti-scratch and anti-fog performanceSPECIAL FEATURES•Cushioned contact•Ventilation system•Anti-fog Inside (N)•Anti-Scratch Surface (K)•Wrap Design•Universal Fit•No colour distortionEN166:2001; 2C-1.2 1 FT KNEN170:2002
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
TSSG
Coating
Anti Mist & Anti Scratch
Colour
Black
Colour lens
Bright
Norm
EN 166:2001, EN 170:2002
Weight
31 g