

€52.01/ pieceexcl. VAT
€62.93incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Non-sparking |
Type | Hook spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 68 - 75 mm |
Length | 250 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 500 g |
Wrench size small | 68 mm |
Wrench size large | 75 mm |