

€2.74/ pieceexcl. VAT
€3.32incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Material | Steel |
Thread size metric (M..) | 7 |
Pitch thread | 1 |
Thread type | Metric |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |