

€3.91/ pieceexcl. VAT
€4.73incl. VAT
Sold per: 10Min. order: 10
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Stainless steel |
Thread size metric (M..) | 5 |
Kind of thread | Metric (left) |
Length | 1000 mm |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Left-handed thread | Yes |
DIN standard | 976 |
Type | Thread rod |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 10/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
74 In stock - Estimated delivery date 10/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
232 In stock - Estimated delivery date 10/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 10/11/2026