

€29.40/ pieceexcl. VAT
€35.57incl. VAT
192 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 5 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
212 In stock - Estimated delivery date 27/10/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
86 In stock - Estimated delivery date 27/10/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
217 In stock - Estimated delivery date 27/10/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 27/10/2026