

€40.00/ pieceexcl. VAT
€48.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 976 |
Series | DIN 976 |
Material | Carbon steel |
Thread size metric (M..) | 30 |
Kind of thread | Metric |
Length | 1000 mm |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Left-handed thread | No |
DIN standard | 976 |
Type | Thread rod |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 06/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 06/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
273 In stock - Estimated delivery date 06/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 06/11/2026