

€517.19/ pieceexcl. VAT
€625.80incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Load Capacity | 2000 N |
Brand actuator | Electrak MD |
Input voltage | 24 VDC |
Screw type | Acme screw |
Stroke length actuator | 150 mm |
Cable length | 1 |
Rear adapter | Forked cross hole for 10 mm pin |
Front adapter | Forked cross hole for 10 mm pin |
Adapter orientation | 90° turned orientation |
Type of Control | EXX + CANopen CAN bus + open-loop speed control |