

€2,439.53/ pieceexcl. VAT
€2,951.83incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Speed | 20 mm/s |
Load Capacity | 20000 N |
Brand actuator | Electrak XD |
Input voltage | 24 VDC |
Stroke length actuator | 100 mm |
Manual override | no manual brake release or override |
With shock absorber | No |
Rear adapter | cross hole for ½ inch pin |
Front adapter | M20 × 1.5 male thread |
Adapter orientation | Standard |
Type of Control | CANOpen + open loop speed control (includes diagnostics, position feedback, overload indication plus static and dynamic force feedback) |