

€2,950.14/ pieceexcl. VAT
€3,569.67incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Speed | 25 mm/s |
Load Capacity | 16000 N |
Brand actuator | Electrak XD |
Input voltage | 24 VDC |
Stroke length actuator | 150 mm |
Manual override | manual brake release and override |
With shock absorber | No |
Rear adapter | force feedback sensor with 16 mm cross hole (4) (5) |
Front adapter | M20 × 1.5 male thread |
Adapter orientation | Standard |
Type of Control | CANOpen + open loop speed control (includes diagnostics, position feedback, overload indication plus static and dynamic force feedback) |