

€2,836.67/ pieceexcl. VAT
€3,432.37incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Speed | 25 mm/s |
Load Capacity | 16000 N |
Brand actuator | Electrak XD |
Input voltage | 24 VDC |
Stroke length actuator | 300 mm |
Manual override | no manual brake release or override |
With shock absorber | No |
Rear adapter | cross hole for ½ inch pin |
Front adapter | 16 mm cross hole |
Adapter orientation | Standard |
Type of Control | CANbus J1939 + open loop speed control (includes diagnostics, position feedback, overload indication plus static and dynamic force feedback) |