

€965.71/ pieceexcl. VAT
€1,168.51incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Load Capacity | 1700 N |
Brand actuator | Electrak HD |
Input voltage | 48 VDC |
Screw type | Ball screw |
Stroke length actuator | 100 mm |
Cable length | 5 |
Rear adapter | cross hole for 12 mm pin |
Front adapter | cross hole for 12 mm pin |
Adapter orientation | 90 ° turned |
Type of Control | CANopen CAN bus + open-loop speed control |