THOMSON

THOMSON Lin Act Electrak HD 24V EXX 6.8kN 250mm Electrak HD 24V 6.8 kN 250mm stroke

  • ERIKS:14020904
Image 1
Save to list

€907.43/ pieceexcl. VAT

€1,097.99incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THOMSON
Load Capacity
6800 N
Brand actuator
Electrak HD
Input voltage
24 VDC
Screw type
Ball screw
Stroke length actuator
250 mm
Cable length
1.5
Rear adapter
cross hole for 12 mm pin
Front adapter
cross hole for 12 mm pin
Adapter orientation
Standard
Type of Control
Electronic Monitoring Package only