

€940.53/ pieceexcl. VAT
€1,138.04incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Load Capacity | 1700 N |
Brand actuator | Electrak HD |
Input voltage | 24 VDC |
Screw type | Ball screw |
Stroke length actuator | 600 mm |
Cable length | 1.5 |
Rear adapter | cross hole for ½ inch pin |
Front adapter | cross hole for ½ inch pin |
Adapter orientation | Standard |
Type of Control | Electronic Monitoring Package only |