

€1,254.93/ pieceexcl. VAT
€1,518.47incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMSON |
Load Capacity | 10000 N |
Brand actuator | Electrak HD |
Input voltage | 24 VDC |
Screw type | Ball screw |
Stroke length actuator | 350 mm |
Cable length | 5 |
Rear adapter | cross hole for 12 mm pin |
Front adapter | forked cross hole for 12 mm pin |
Adapter orientation | Standard |
Type of Control | ELX + analog (potentiometer) position output |