

Sold per: 1000Min. order: 1000
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THOMAS & BETTS |
Material | Nylon |
Material quality | PA 6.6 |
Colour | Natural colour |
Band width | 2.3 mm |
Length belt/tape/tie | 92 mm |
Tie thickness | 10 mm |
Max. bundle diameter | 16 mm |
Tensile strength | 80 N |
Solvable fastener | No |
UV-stable acc. ASTM D6779 | Yes |
VG approval | No |
MIL approval | Yes |
UL approval | Yes |