THERMANIT

THERMANIT High alloyed tig wire THERMANIT JE-308L 1,60x1.000mm

  • ERIKS:12575221
Image 1
Stainless Massivdraht für das WIG-Schweißen von AISI 304L und ähnliche CrNi Stählen.
Save to list

€14.11/ kilogramexcl. VAT

€17.07incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.6 mm
ISO standard
W 19 9 L
AWS standard
ER 308L
Weight
5 kg