THERMANIT

THERMANIT High alloyed tig wire THERMANIT GE-316L 1,20x1.000mm

  • ERIKS:12575205
Image 1
Stainless solid wire for TIG welding of AISI 316L and similar
austenitic CrNiMo steels.
Save to list

€29.52/ kilogramexcl. VAT

€35.72incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.2 mm
ISO standard
W 19 12 3 L
AWS standard
ER 316L
Weight
5 kg