THERMANIT

THERMANIT High alloyed tig wire THERMANIT 25/14 E-309L 2,00x1.000mm

  • ERIKS:12575185
Image 1
Stainless solid wire for TIG welding, tear resistant due to the increased ferrite content in the weld metal and suitable for welding moeillijk weldable steels and cladding of stainless clad steel.
Save to list

€21.91/ kilogramexcl. VAT

€26.51incl. VAT

Sold per: 5Min. order: 5

15 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
2 mm
ISO standard
W 23 12 L
AWS standard
ER 309L
Weight
5 kg