THERMANIT

THERMANIT High alloyed mig wire THERMANIT H Si 0,80mm

  • ERIKS:12575335
Image 1
Stainless solid wire for welding AISI 321, 347 and similar
austenitic CrNi steels.
Save to list
Not available in webshop

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
0.8 mm
ISO standard
G 19 9 Nb Si
AWS standard
ER 347Si
Weight
15 kg