THERMANIT

THERMANIT High alloyed mig wire THERMANIT 25/09 CuT 1,20mm

  • ERIKS:12575316
Image 1
Stainless solid wire for welding of the so-called. Super duplex steel.
Particularly good resistance to stress corrosion, crevice and pitting corrosion.
PRE ≥ 40.
Save to list

€159.57/ kilogramexcl. VAT

€193.08incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THERMANIT
Diameter
1.2 mm
ISO standard
W 25 9 4 N L
AWS standard
ER 2553
Weight
15 kg